3M

Foil Tape, 1/4 In. x 6 Yd., Copper


original price: $9.69
10% off
new price: $8.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 1/4 in
  • Tape Length 6 yd
  • Performance Temp. Up to 149 Degrees F
  • Material Copper Foil
See all product information

Product Information

  • Brand 3M
  • MFR # 1194
  • Zoro # G4287437
  • UPC #
    888519011980
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 1/4 in
Tape Length 6 yd
Width 1/4"
Length 6 yd.
Duct Tape Length 6 yd.
Duct Tape Width 1/4"
Imperial Tape Width 1/4 in
Metric Tape Width 6.4 mm
Imperial Tape Length 18 ft
Metric Tape Length 5.5 m

Details

Tape Color Copper
Performance Temp. Up to 149 Degrees F
Material Copper Foil
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 40 oz/in
Color Copper
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 150 Degrees F
Minimum Tape Performance Temperature Not Rated
Thickness 2.60 mil
Tape Adhesive Acrylic
Shape Continuous Roll
Adhesive Acrylic
Tape Shape Continuous Roll
Series 1194
Max. Tape Performance Temp. 150 Degrees F
Adhesion Strength 40 oz./in.
Tape Backing Material Copper
Tensile Strength 25 lb./in.
Tape Thickness 2.6 mil
Standards RoHS 2011/65/EU, UL Recognized
Item Conductive Electrical Tape
Duct Tape Thickness 2.6 mil
Duct Tape Adhesive Acrylic
Duct Tape Grade P180
Number of Adhesive Sides 1
Product Form Continuous Roll
Adhesive Properties Non-Conductive
Tape Backing Construction Foil
Adhesion to Steel 40 oz/in
Liner Included Yes
Shielding Effectiveness Fair (50 to 70dB)
Voltage Rating 600 V
Tape Type Foil
Tape Properties EMI Shielding, Flame-Retardant
Tape Brand 3M(TM)
Breaking Strength 25 lb/in
Specifications Met RoHS, UL Listed
Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Sub-Type Non-Conductive Adhesive Foil
Tape Adhesive Format Single-Sided

Description

Conductive Electrical Tape, Tape Backing Material Copper, 1/4 in, 18 ft, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1194, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 150 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.