3M
Foil Tape, 2 In, Copper, PK5
Mfr # 1125
Zoro # G2451815
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 2 in
- Performance Temp. Up to 130 Degrees C
- Material Copper
- Tape Tensile Strength 25 lb/in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Hybrid 9 Drip Free Gun (212-HTD)
- USA INDUSTRIALS Sikaflex-1C SL 90944 Limestone One Component Polyurethane Sealant 295ml Cartridge (SIKA-90944)
- OATEY PVC Cement, Blue, 4 oz. (30890)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- 3M Electrical Tape, 1 mil, 1"x72 yd., White (3M 1350 1" x 72 yds White)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40 (2229-P-3-3/4X6-1/2IN)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Electrical Tapes