This item is Discontinued.

3M Foil Tape, 2 In. x 60 Yd., Silver 425

Foil Tape, 2 In. x 60 Yd., Silver (Discontinued)

  • Mfr # 425
  • Zoro # G4602692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
425
Zoro #
G4602692
UPC #
00051115662638
Country of Origin
United States

Dimensions

Length
60 yd.
Width
2"
Tape Thickness
4.60 mil
Tape Width
2 in
Diameter
4-13/16"
Tape Core Diameter
3 in
Thickness
4.60 mil
Tape Length
60 yd

Details

Item
Shielding Foil Tape
Performance Temp.
-65 Degrees to 300 Degrees F
Series
425
Tensile Strength
30 lb./in.
Material
Aluminum
Tape Backing Material
Aluminum
Tape Color
Silver
Color
Silver
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-65 Degrees F
Adhesion Strength
47 oz./in.
Tape Adhesive
Acrylic
Tape Elongation
5%
Tape Adhesive Strength
47 oz/in
Standards
UL 746C (File E 122798) and 723, Meets F.A.R. 25.853(a), SAE-AMS-T-23397 and L-T-80B
Adhesive
Acrylic
Shape
Continuous Roll
Tape Tensile Strength
30 lb/in
Max. Tape Performance Temp.
300 Degrees F

Description

Shielding Foil Tape, Series 425, Tape Backing Material Aluminum, Standards UL 746C (File E 122798) and 723, Meets F.A.R. 25.853(a), SAE-AMS-T-23397 and L-T-80B, Tape Color Silver, Tape Thickness 4.60 mil, Tape Shape Continuous Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.