Foil Tape
- Mfr # 25805
- Zoro # G123944776
product price:Â
$
92.99
/ea
Key Features
Tape Backing Material
Aluminum Foil
Tape Elongation
5 %
Environment
Indoor
Tape Tensile Strength
20 lb/in
Imperial Tape Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25805
- Zoro #
- G123944776
- UPC #
- 00750351258055
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 33 3/8 yd
- Tape Thickness
- 15 mil
Details
- Item
- Foil Tape
- Tape Backing Material
- Aluminum Foil
- Tape Elongation
- 5 %
- Environment
- Indoor
- Tape Tensile Strength
- 20 lb/in
- Standards
- UL 723
- Product Form
- Continuous Roll
- Tape Backing Construction
- Foil
- Tape Color
- Silver
- Minimum Tape Performance Temperature
- -40 Degrees F
- Maximum Tape Performance Temperature
- 200 Degrees F
- Series
- 1580
- Features
- Duct Repair
- Tape Adhesive Material
- Rubber
Description
Foil Tape, Environment Indoor, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1580, Tape Adhesive Material Rubber, Tape Backing Material Aluminum Foil, Standards UL 723, Tape Color Silver, Tape Backing Construction Foil, Tape Thickness 15 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.