Polymer Butyl Mastic Foil Tape - 1.83 in. x 100 ft.
- Mfr # MF3100
- Zoro # G014925716
product price:Â
$
77.15
/ea
Key Features
Tape Tensile Strength
955 psi
Tape Adhesive Material
Butyl Rubber Adhesive
Standards
UL 723
Liner Material
Release Liner
Imperial Tape Length
33 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF3100
- Zoro #
- G014925716
- UPC #
- 77922996322
- Country of Origin
- China
- Tape Tensile Strength
- 955 psi
- Tape Adhesive Material
- Butyl Rubber Adhesive
- Standards
- UL 723
- Liner Material
- Release Liner
- Tape Color
- Silver
- Maximum Tape Performance Temperature
- 180 Degrees F
- Tape Backing Material
- Aluminum Foil
- Item
- Foil Tape
- Series
- ALF / MF Series
Dimensions
- Imperial Tape Length
- 33 yd
- Imperial Tape Width
- 2.88 in
- Tape Thickness
- 17 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.