This item is Discontinued.

3M Foil Tape, 3 in. x 55 yd., Silver 4380

Foil Tape, 3 in. x 55 yd., Silver (Discontinued)

  • Mfr # 4380
  • Zoro # G6148886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4380
Zoro #
G6148886
UPC #
051111928646
Country of Origin
United States

Dimensions

Length
55 yd.
Width
3"
Tape Thickness
2.00 mil
Tape Length
55 yd
Tape Width
3 in
Thickness
2.00 mil
Diameter
4-25/64"

Details

Item
Foil Tape
Performance Temp.
-30 Degrees to 300 Degrees F
Series
4380
Tensile Strength
40 lb./in.
Material
Aluminum
Tape Backing Material
Aluminum
Tape Color
Silver
Color
Silver
Standards
UL 723
Tape Elongation
5%
Adhesion Strength
10 oz./in.
Tape Adhesive
Acrylic
Shape
Continuous Roll
Adhesive
Acrylic
Min. Tape Performance Temp.
-30 Degrees F
Tape Tensile Strength
40 lb/in
Max. Tape Performance Temp.
300 Degrees F
Tape Adhesive Strength
10 oz/in
Tape Shape
Continuous Roll

Description

Foil Tape, Series 4380, Tape Backing Material Aluminum, Standards UL 723, Tape Color Silver, Tape Thickness 2.00 mil, Tape Shape Continuous Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.