Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foil Tape, 3/4 In, 2.6 mil, Copper, PK250 1181

Foil Tape, 3/4 In, 2.6 mil, Copper, PK250 (Discontinued)

  • Mfr # 1181
  • Zoro # G5571797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181
Zoro #
G5571797
UPC #
888519083420
Country of Origin
New Zealand

Dimensions

Tape Thickness
2.6 mil
Width
3/4 in
Length
16.5 Inch
Tape Core Diameter
3/4 in
Diameter
3/4"
Duct Tape Width
3/4"
Imperial Tape Shape Diameter
3/4 in
Metric Tape Width
19.1 mm
Imperial Tape Width
3/4 in
Imperial Tape WxL
3/4 in

Details

Tape Color
Copper
Series
1181
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Standards
RoHS 2011/65/EU, UL Listed
Adhesion Strength
35 oz/in
Shape
Circle
Material
Copper Foil
Tape Backing Material
Copper
Duct Tape Grade
P80
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Foil
Adhesion to Steel
35 oz/in
Specifications Met
EU, RoHS, UL Listed
Adhesive Properties
Conductive
Liner Included
Yes
Tape Properties
EMI Shielding
Tape Type
Foil
Shielding Effectiveness
Fair (50 to 70dB)
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Product Form
Discs
Tape Sub-Type
General Purpose Foil
Voltage Rating
600 V
Maximum Tape Performance Temperature
266 Degrees Fahrenheit
Elongation
5 %
Breaking Strength
25 lb/in
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Material
Acrylic
Brand
3M(TM)

Description

Conductive Electrical Tape, Tape Backing Material Copper, 3/4 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 3/4 in, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.