Shop All Foil Tape
3M
Foil Tape, 3/4 In. x 5 Yd., Dark Silver
Mfr # 420
Zoro # G4245166
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 3/4"
- Performance Temp. -60 Degrees to 225 Degrees F
Product Information
Dimensions
Duct Tape Width | 3/4" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 3/4" |
Tape Length | 5 yd |
Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 4.5 m |
Details
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 420, Common Industry Assembly & Manufacturing, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 225 Degrees F, Product Form Continuous Roll, Series 420, Tape Adhesive Material Rubber, Tape Backing Material Lead, Tape Sub-Type Lead Foil Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL 28OZ GRY Conc Sealant (1618172)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-999 1 Gallon Liquid Drywall Repair Primer & Sealer (17104169014)
- PERMATEX PA Medium Strength Threadlocker Blue GEL 35 gm (24835)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz, 12PK (KR806APS-12)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape