Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 63174
- Zoro # G423944469
product price:Â
$
44.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Tape Performance Temperature
-10 Degrees F
Tape Tensile Strength
17 lb/in
Tape Elongation
3 %
UV Resistance
UV-Resistant
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63174
- Zoro #
- G423944469
- UPC #
- 00051115631740
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 3.6 mil
Details
- Item
- Foil Tape
- Minimum Tape Performance Temperature
- -10 Degrees F
- Tape Tensile Strength
- 17 lb/in
- Tape Elongation
- 3 %
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 180 Degrees F
- Tape Color
- Silver
- Tape Backing Construction
- Foil
- Tape Adhesive Material
- Rubber
- Standards
- UL 723
- Tape Backing Material
- Aluminum Foil
- Liner Included
- Liner Included
- Series
- 3311
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Product Form Continuous Roll, Series 3311, Tape Adhesive Material Rubber, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards UL 723, Tape Color Silver, Tape Backing Construction Foil, Tape Thickness 3.6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.