Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 85493
- Zoro # G523944796
product price:Â
$
29.95
/ea
Key Features
UV Resistance
UV-Resistant
Tape Adhesive Material
Rubber
Tape Elongation
3 %
Tape Tensile Strength
17 lb/in
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85493
- Zoro #
- G523944796
- UPC #
- 00051131854932
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 3.6 mil
Details
- Item
- Foil Tape
- UV Resistance
- UV-Resistant
- Tape Adhesive Material
- Rubber
- Tape Elongation
- 3 %
- Tape Tensile Strength
- 17 lb/in
- Tape Color
- Silver
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 180 Degrees F
- Liner Included
- Liner Included
- Standards
- UL 723
- Tape Backing Material
- Aluminum Foil
- Minimum Tape Performance Temperature
- -10 Degrees F
- Tape Backing Construction
- Foil
- Series
- 3311
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Product Form Continuous Roll, Series 3311, Tape Adhesive Material Rubber, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards UL 723, Tape Color Silver, Tape Backing Construction Foil, Tape Thickness 3.6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.