Foil Tape
- Mfr # 65820
- Zoro # G723944763
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive Material
Acrylic
Standards
UL 510
Liner Included
Liner Included
Imperial Tape Length
36 yd
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65820
- Zoro #
- G723944763
- UPC #
- 00051125658201
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 4 in
- Imperial Tape Length
- 36 yd
Details
- Item
- Foil Tape
- Tape Adhesive Material
- Acrylic
- Standards
- UL 510
- Liner Included
- Liner Included
- Product Form
- Continuous Roll
- UV Resistance
- UV-Resistant
- Maximum Tape Performance Temperature
- 225 Degrees F
- Tape Color
- Silver
- Tape Resistance Properties
- Chemical-Resistant
- Minimum Tape Performance Temperature
- 0 Degrees F
- Tape Backing Construction
- Foil
- Tape Backing Material
- Aluminum Foil
- Tape Tensile Strength
- 19 lb/in
- Tape Elongation
- 3 %
- Tape Type
- Foil Tape
Description
Foil Tape, Imperial Tape Length 36 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards UL 510, Tape Color Silver, Tape Resistance Properties Chemical-Resistant, Tape Backing Construction Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.