Foil Tape
- Mfr # 65822
- Zoro # G023944500
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Chemical-Resistant
Tape Elongation
3 %
Standards
UL 510
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65822
- Zoro #
- G023944500
- UPC #
- 00051125658225
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 36 yd
- Imperial Tape Width
- 2 in
Details
- Item
- Foil Tape
- Tape Adhesive Material
- Acrylic
- Tape Resistance Properties
- Chemical-Resistant
- Tape Elongation
- 3 %
- Standards
- UL 510
- Tape Color
- Silver
- Minimum Tape Performance Temperature
- 0 Degrees F
- Tape Tensile Strength
- 19 lb/in
- UV Resistance
- UV-Resistant
- Liner Included
- Liner Included
- Maximum Tape Performance Temperature
- 225 Degrees F
- Tape Backing Construction
- Foil
- Product Form
- Continuous Roll
- Tape Type
- Foil Tape
- Tape Backing Material
- Aluminum Foil
Description
Foil Tape, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards UL 510, Tape Color Silver, Tape Resistance Properties Chemical-Resistant, Tape Backing Construction Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.