Foil Tape
- Mfr # 78311
- Zoro # G023944258
product price:Â
$
34.15
/ea
Key Features
Standards
CAN/ULC S102, UL 723
Imperial Tape Length
50 yd
Liner Included
Liner Included
Product Form
Continuous Roll
Tape Backing Material
Aluminum Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78311
- Zoro #
- G023944258
- UPC #
- 00051115783111
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 1 7/8 in
- Tape Thickness
- 3.6 mil
Details
- Item
- Foil Tape
- Standards
- CAN/ULC S102, UL 723
- Liner Included
- Liner Included
- Product Form
- Continuous Roll
- Tape Backing Material
- Aluminum Foil
- Tape Adhesive Material
- Acrylic
- Environment
- Indoor/Outdoor
- Tape Type
- Foil Tape
- Tape Tensile Strength
- 23 lb/in
- Common Industry
- Aerospace, Automotive, Construction, General Maintenance and Repair
- Tape Backing Construction
- Foil
- Tape Color
- Silver
- Series
- 3520CW
- Features
- Seaming, Joining, Duct Repair
- Minimum Tape Performance Temperature
- -40 Degrees F
- Maximum Tape Performance Temperature
- 250 Degrees F
Description
Foil Tape, Common Industry Aerospace, Automotive, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 3520CW, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards CAN/ULC S102, UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.