Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 81356
- Zoro # G923944365
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Aluminum Foil
Tape Color
White
Tape Backing Construction
Foil
Liner Included
Liner Included
Imperial Tape Width
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81356
- Zoro #
- G923944365
- UPC #
- 00051115813566
- Country of Origin
- United States
- Item
- Foil Tape
- Tape Backing Material
- Aluminum Foil
- Tape Color
- White
- Tape Backing Construction
- Foil
- Liner Included
- Liner Included
- Minimum Tape Performance Temperature
- -10 Degrees F
- Tape Adhesive Material
- Acrylic
- Tape Type
- Foil Tape
- Product Form
- Continuous Roll
- Tape Tensile Strength
- 24 lb/in
- Tape Elongation
- 4 %
- Maximum Tape Performance Temperature
- 180 Degrees F
- Series
- 1558HT
Dimensions
- Imperial Tape Width
- 2 7/8 in
- Imperial Tape Length
- 50 yd
- Tape Thickness
- 5.4 mil
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Product Form Continuous Roll, Series 1558HT, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Tape Color White, Tape Backing Construction Foil, Tape Thickness 5.4 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.