This item is Discontinued.

3M Foil Tape, 8.625 x 1.25", PK25 1183

Foil Tape, 8.625 x 1.25", PK25 (Discontinued)

  • Mfr # 1183
  • Zoro # G5820136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1183
Zoro #
G5820136
UPC #
888519241974
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/4"
Width
8-5/8"
Tape Thickness
2.6 mil

Details

Item
Foil Tape,8.625 x 1.25",PK25
Tape Color
Tin
Tape Adhesive Material
Acrylic
Tape Backing Material
Tin Plated Copper
Tape Tensile Strength
25 lb./in.
Temperature Range
Thermal Resistance to 170 Degrees F

Description

Foil Tape,8.625 x 1.25 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.