Foil Tape
- Mfr # 95561
- Zoro # G623944238
product price:Â
$
18.29
/ea
Key Features
Common Industry
Aerospace, Automotive, Construction, General Maintenance and Repair
Standards
CAN/ULC S102, UL 723
Tape Adhesive Material
Acrylic
UV Resistance
UV-Resistant
Liner Included
Liner Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95561
- Zoro #
- G623944238
- UPC #
- 00051128955611
- Country of Origin
- United States
- Item
- Foil Tape
- Common Industry
- Aerospace, Automotive, Construction, General Maintenance and Repair
- Standards
- CAN/ULC S102, UL 723
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
- Liner Included
- Liner Included
- Product Form
- Continuous Roll
- Tape Type
- Foil Tape
- Tape Tensile Strength
- 15 lb/in
- Tape Backing Construction
- Foil
- Tape Resistance Properties
- Mold-Resistant, Puncture-Resistant, Tear-Resistant
- Tape Color
- Silver
- Tape Backing Material
- Aluminum Foil
- Tape Elongation
- 4 %
- Liner Material
- Polycoated Kraft Paper
- Minimum Tape Performance Temperature
- -40 Degrees F
- Maximum Tape Performance Temperature
- 121 Degrees F
- Series
- 1521CW
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 1 7/8 in
- Tape Thickness
- 2.8 mil
Description
Foil Tape, Common Industry Aerospace, Automotive, Construction, General Maintenance and Repair, Imperial Tape Length 50 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 121 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1521CW, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards CAN/ULC S102, UL 723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.