Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 14425
- Zoro # G423937195
product price:Â
$
1,662.99
/ea
Free Shipping & Returns
Key Features
Tape Resistance Properties
Low Temperature-Resistant, Mold-Resistant, Puncture-Resistant, Tear-Resistant
Standards
CAN/ULC S102, UL 723
Liner Included
Liner Included
Tape Color
Silver
Imperial Tape Length
180 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14425
- Zoro #
- G423937195
- UPC #
- 00638060144251
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 180 yd
- Imperial Tape Width
- 61 in
- Fits Chest Size
- Protection, Masking, Sealing
Details
- Item
- Foil Tape
- Tape Resistance Properties
- Low Temperature-Resistant, Mold-Resistant, Puncture-Resistant, Tear-Resistant
- Standards
- CAN/ULC S102, UL 723
- Liner Included
- Liner Included
- Tape Color
- Silver
- Tape Adhesive Material
- Acrylic
- Tape Tensile Strength
- 15 lb/in
- Maximum Tape Performance Temperature
- 121 Degrees F
- Tape Elongation
- 4 %
- Features
- Protection, Masking, Sealing
- Liner Material
- Polycoated Kraft Paper
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- Tape Backing Construction
- Foil
- Tape Type
- Foil Tape
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Backing Material
- Aluminum Foil
Description
Foil Tape, Imperial Tape Length 180 yd, Imperial Tape Width 61 in, Maximum Tape Performance Temperature 121 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards CAN/ULC S102, UL 723, Tape Color Silver, Tape Resistance Properties Low Temperature-Resistant, Mold-Resistant, Puncture-Resistant, Tear-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.