Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 95615
- Zoro # G923944297
product price:Â
$
50.29
/ea
Key Features
UV Resistance
UV-Resistant
Tape Resistance Properties
Mold-Resistant, Puncture-Resistant, Tear-Resistant
Tape Color
White
Tape Adhesive Material
Acrylic
Imperial Tape Length
50 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95615
- Zoro #
- G923944297
- UPC #
- 00051128956151
- Country of Origin
- United States
- Item
- Foil Tape
- UV Resistance
- UV-Resistant
- Tape Resistance Properties
- Mold-Resistant, Puncture-Resistant, Tear-Resistant
- Tape Color
- White
- Tape Adhesive Material
- Acrylic
- Tape Tensile Strength
- 40 lb/in
- Standards
- ASTM C1136, Type II, IV, UL723
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 185 Degrees F
- Series
- 1531CW
- Minimum Tape Performance Temperature
- -40 Degrees F
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 2 7/8 in
- Tape Thickness
- 7 mil
Description
Foil Tape, Imperial Tape Length 50 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 185 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1531CW, Tape Adhesive Material Acrylic, Standards ASTM C1136, Type II, IV, UL723, Tape Color White, Tape Resistance Properties Mold-Resistant, Puncture-Resistant, Tear-Resistant, Tape Thickness 7 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.