Shop 3M
See all product information
Create Account
Foil Tape
- Mfr # 95587
- Zoro # G223944294
product price:Â
$
76.85
/ea
Key Features
Tape Backing Construction
Foil
Tape Resistance Properties
Mold-Resistant, Puncture-Resistant, Tear-Resistant
Imperial Tape Length
50 yd
Tape Elongation
2 %
Liner Included
Liner Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95587
- Zoro #
- G223944294
- UPC #
- 00051128955871
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 6 in
- Tape Thickness
- 5.5 mil
Details
- Item
- Foil Tape
- Tape Backing Construction
- Foil
- Tape Resistance Properties
- Mold-Resistant, Puncture-Resistant, Tear-Resistant
- Tape Elongation
- 2 %
- Liner Included
- Liner Included
- Tape Color
- Silver
- Maximum Tape Performance Temperature
- 240 Degrees F
- Liner Material
- Polycoated Kraft Paper
- Tape Tensile Strength
- 39 lb/in
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Environment
- Indoor/Outdoor
- UV Resistance
- UV-Resistant
- Minimum Tape Performance Temperature
- -40 Degrees F
- Standards
- ASTM C1136, Type II, IV, UL723
- Series
- 1525CW
- Features
- Seaming, Joining, Duct Repair
Description
Foil Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1525CW, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM C1136, Type II, IV, UL723, Tape Color Silver, Tape Resistance Properties Mold-Resistant, Puncture-Resistant, Tear-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.