Shop 3M
See all product information
Create Account
Foil Tape
Mfr # 95728
Zoro # G823944427
product price:Â $67.79
/eaKey Features
Tape Tensile Strength
30 lb/in
UV Resistance
UV-Resistant
Tape Adhesive Material
Acrylic
Tape Elongation
90 %
Tape Backing Construction
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95728
- Zoro #
- G823944427
- UPC #
- 00051128957288
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Roll Width
- 1 7/8 in
Details
- Item
- Foil Tape
- Tape Tensile Strength
- 30 lb/in
- UV Resistance
- UV-Resistant
- Tape Adhesive Material
- Acrylic
- Tape Elongation
- 90 %
- Tape Backing Construction
- Film
- Product Form
- Continuous Roll
- Color
- Silver
- Tape Backing Material
- Polyester Film
Description
Foil Tape, Imperial Tape Length 50 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 30 lb/in, Tape Elongation 90 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.