Foil Tape
- Mfr # 50015
- Zoro # G623944702
product price:Â
$
38.39
/ea
Key Features
Liner Included
Liner Included
Tape Tensile Strength
39 lb/in
UV Resistance
UV-Resistant
Tape Adhesive Material
Acrylic
Imperial Tape Width
2,514 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50015
- Zoro #
- G623944702
- UPC #
- 00750351500154
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 2,514 5/8 in
- Imperial Tape Length
- 50 yd
Details
- Item
- Foil Tape
- Liner Included
- Liner Included
- Tape Tensile Strength
- 39 lb/in
- UV Resistance
- UV-Resistant
- Tape Adhesive Material
- Acrylic
- Maximum Tape Performance Temperature
- 240 Degrees F
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Backing Construction
- Foil
- Product Form
- Continuous Roll
- Tape Elongation
- 2 %
- Tape Resistance Properties
- Mold-Resistant
- Liner Material
- Polycoated Kraft Paper
- Tape Color
- Silver
- Standards
- ASTM C1136, Type II, IV, UL723
- Environment
- Indoor/Outdoor
Description
Foil Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2,514 5/8 in, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards ASTM C1136, Type II, IV, UL723, Tape Color Silver, Tape Resistance Properties Mold-Resistant, Tape Backing Construction Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.