Foil Tape
- Mfr # 96006
- Zoro # G823944601
product price:Â
$
43.19
/ea
Key Features
Maximum Tape Performance Temperature
0 Degrees F
Liner Included
Liner Included
Tape Color
Silver
Product Form
Continuous Roll
Tape Elongation
2 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96006
- Zoro #
- G823944601
- UPC #
- 00051128960066
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 3 7/8 in
Details
- Item
- Foil Tape
- Maximum Tape Performance Temperature
- 0 Degrees F
- Liner Included
- Liner Included
- Tape Color
- Silver
- Product Form
- Continuous Roll
- Tape Elongation
- 2 %
- Tape Adhesive Material
- Acrylic
- Environment
- Indoor/Outdoor
- Standards
- ASTM C1136, Type II, IV, UL723
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Tensile Strength
- 39 lb/in
Description
Foil Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 3 7/8 in, Maximum Tape Performance Temperature 0 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Liner Included Liner Included, Standards ASTM C1136, Type II, IV, UL723, Tape Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.