Zoro Homepage

Foil Tape, Aluminum, Silver, 2" x 60 yd.

  • Mfr # 427

  • Zoro # G7651828


product price: $712.99
/ea
Sold in multiples of 4 for $2,851.96
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
60 yd.
Tape Thickness
4.6 mil
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427
Zoro #
G7651828
UPC #
051125853965
Country of Origin
Japan

Dimensions

Length
60 yd.
Width
1 in
Tape Thickness
4.6 mil

Details

Item
Foil Tape
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
28 lb/in
Temperature Range
-65 Degrees to 300 Degrees F
Maximum Tape Performance Temperature
300°F

Description

Foil Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.