Shop SCOTCH
See all product information
Create Account
FneLneTpe218Grn, 1/2nx60yd5.0m, PK12, 1/2 in W x 60 yd. L, 5 mil Thick, 12 PK
- Mfr # 06303
- Zoro # G3997627
product price:Â
$
332.99
/pk of 12, $27.75/ea
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Length
60 yd.
Shape
Roll
Tape Width
1/2 in
Material
Adhesive: Rubber; Backing: Polypropylene Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06303
- Zoro #
- G3997627
- UPC #
- 00021200063039
- Country of Origin
- United States
- Item
- FneLneTpe218Grn,1/2nx60yd5.0m,PK12
- Tape Color
- Green
- Shape
- Roll
- Material
- Adhesive: Rubber; Backing: Polypropylene Plastic
- Tape Adhesive
- natural rubber pressure adhesive
- Performance Temperature
- Up to 250 Degrees F
- Tape Shape
- Roll
- Performance Temp.
- Up to 250 Degrees F
Dimensions
- Tape Length
- 60 yd.
- Tape Width
- 1/2 in
- Tape Thickness
- 5 mil
- Thickness
- 5 mil
- Width
- 1/2"
- Length
- 60 yd.
Description
FneLneTpe218Grn,1/2nx60yd5.0m,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.