Foil Tape, Copper, 0.25" x 18 yd.
Mfr # 1245
Zoro # G5814770
product price: $17.79
/eaSold in multiples of 3 for $53.37
Key Features
Tape Color
Copper
Length
18 yd.
Width
1/4 in
Tape Thickness
4 mil
Tape Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1245
Zoro #
G5814770
UPC #
888519286289
Country of Origin
Taiwan, Province of China
Dimensions
Length
18 yd.
Width
1/4 in
Tape Thickness
4 mil
Details
Item
Foil Tape,Copper,0.25" x 18 yd.
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Embossed Copper Foil
Tape Tensile Strength
25 lb./in.
Tape Adhesive Format
1
Description
Foil Tape,Copper,0.25 In. x 18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.