Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Copper, 1" x 6 yd.

  • Mfr # 1245

  • Zoro # G5814825


product price: $42.15
/ea
Sold in multiples of 10 for $421.50

Key Features

Tape Color
Copper
Length
6 yd.
Width
1 in
Tape Thickness
4 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1245
Zoro #
G5814825
UPC #
888519003497
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 yd.
Width
1 in
Tape Thickness
4 mil

Details

Item
Foil Tape,Copper,1" x 6 yd.
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Embossed Copper Foil
Tape Tensile Strength
25 lb./in.

Description

Foil Tape,Copper,1 In. x 6 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.