Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foil Tape, Copper, 23" x 36" 1126

Foil Tape, Copper, 23" x 36" (Discontinued)

  • Mfr # 1126
  • Zoro # G5827599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1126
Zoro #
G5827599
UPC #
888519011584
Country of Origin
Taiwan, Province of China

Dimensions

Length
36"
Width
23 in
Tape Thickness
3.5 mil

Details

Item
Foil Tape,Copper,23" x 36"
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper Foil
Tape Tensile Strength
25 lb./in.
Temperature Range
-40 Degrees to 130 Degrees C
Duct Tape Grade
Electronics Industry

Description

Foil Tape,Copper,23 In. x 36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.