Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foil Tape, Copper, 23 x 36" 1181

Foil Tape, Copper, 23 x 36" (Discontinued)

  • Mfr # 1181
  • Zoro # G5823450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181
Zoro #
G5823450
UPC #
888519011775
Country of Origin
New Zealand

Dimensions

Length
36"
Width
6.9 cm
Tape Thickness
2.6 mil

Details

Item
Foil Tape,Copper,23 x 36"
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper Foil
Tape Tensile Strength
25 lb./in.
Temperature Range
-40 Degrees to 130 Degrees C
Maximum Tape Performance Temperature
140 Degree Fahrenheit
Minimum Tape Performance Temperature
0 Degree Fahrenheit

Description

Foil Tape,Copper,23 x 36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.