Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foil Tape, Copper, 5" x 6 yd. 1125

Foil Tape, Copper, 5" x 6 yd. (Discontinued)

  • Mfr # 1125
  • Zoro # G5830006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G5830006
UPC #
888519232811
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 yd.
Width
5"
Tape Thickness
3.5 mil

Details

Item
Foil Tape,Copper,5" x 6 yd.
Tape Color
Copper
Tape Adhesive Material
Acrylic
Tape Backing Material
Copper
Tape Tensile Strength
25 lb./in.
Temperature Range
Up to 300 Degrees F

Description

Foil Tape,Copper,5 In. x 6 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.