Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foil Tape, Silver, 0.94"x60 yd. 427

Foil Tape, Silver, 0.94"x60 yd. (Discontinued)

  • Mfr # 427
  • Zoro # G5296387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427
Zoro #
G5296387
UPC #
888519251461
Country of Origin
United States

Dimensions

Length
60 yd.
Width
4"
Tape Thickness
4.6 mil

Details

Item
Foil Tape,Silver,0.94"x60 yd.
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Dead Soft Aluminum
Tape Tensile Strength
30 lb./in.
Temperature Range
-65 Degrees to 300 Degrees F
Tape Adhesive Format
1

Description

Foil Tape,Silver,0.94 In.x60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.