Zoro Homepage

Foil Tape, Silver, 1" x 5 yd.

  • Mfr # 3311

  • Zoro # G5807195


product price: $5.55
/ea
Sold in multiples of 74 for $410.70

Key Features

Tape Color
Silver
Length
5 yd.
Width
1 in
Tape Thickness
2 mil
Tape Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3311
Zoro #
G5807195
UPC #
888519011232
Country of Origin
United States

Dimensions

Length
5 yd.
Width
1 in
Tape Thickness
2 mil

Details

Item
Foil Tape,Silver,1" x 5 yd.
Tape Color
Silver
Tape Adhesive Material
Rubber
Tape Backing Material
Aluminum Alloy Foil
Tape Tensile Strength
17 lb./in.
Temperature Range
-10 Degrees to 180 Degrees F
Minimum Tape Performance Temperature
-10°F
Maximum Tape Performance Temperature
180°F

Description

Foil Tape,Silver,1 In. x 5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.