Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foil Tape, Silver, 12x12", PK6 427

Foil Tape, Silver, 12x12", PK6 (Discontinued)

  • Mfr # 427
  • Zoro # G5296098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427
Zoro #
G5296098
UPC #
888519010808
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Tape Thickness
4.6 mil

Details

Item
Foil Tape,Silver,12x12",PK6
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Dead Soft Aluminum
Tape Tensile Strength
30 lb./in.
Temperature Range
-65 Degrees to 300 Degrees F
Maximum Tape Performance Temperature
300°F

Description

Foil Tape,Silver,12x12 In.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.