Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Silver, 2" x 5 yd.

  • Mfr # 1170

  • Zoro # G5825797


product price: $93.15
/ea
Sold in multiples of 4 for $372.60
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
5 yd.
Width
2 in
Tape Thickness
3.2 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170
Zoro #
G5825797
UPC #
888519001028
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 yd.
Width
2 in
Tape Thickness
3.2 mil
Duct Tape Thickness
3.2 mil
Duct Tape Width
2"
Duct Tape Length
5 yd.

Details

Item
Foil Tape,Silver,2" x 5 yd.
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
20 lb./in.
Temperature Range
-40 Degrees to 130 Degrees C
Tensile Strength
20 lb./in.
Performance Temp.
-40 Degrees to 130 Degrees C
Duct Tape Adhesive
Acrylic
Material
Aluminum Foil
Color
Silver

Description

Foil Tape,Silver,2 In. x 5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.