Shop INTERTAPE
See all product information
Create Account
Pt8 Grn 36Mmx54.8M Ipg, Pk20, 1.42" W x 54.8" L, Green, Synthetic Rubber Adhesive, 20 PK
- Mfr # 91402
- Zoro # G1572116
product price:Â
$
185.99
/pk of 20, $9.30/ea
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Length
54.8"
Tape Width
1.42"
Material
Crepe Paper
Tape Adhesive
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91402
- Zoro #
- G1572116
- UPC #
- -
- Country of Origin
- United States
- Item
- Pt8 Grn 36Mmx54.8M Ipg,Pk20
- Tape Color
- Green
- Material
- Crepe Paper
- Tape Adhesive
- Synthetic Rubber
- Tape Elongation
- 11
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Wherever masking will be exposed to weather / out-of-doors conditions. Interior masking of windows (where adhesive could be directly exposed to sunlight). Compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.42"
- Tape Thickness
- 5.9 mil
- Tape Core Diameter
- 5.2"
- Diameter
- 5.2
Description
Tape Adhesive Format Single-Sided, Pt8 Grn 36Mmx54.8M Ipg,Pk20, Package Quantity 20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.