This item is Discontinued.

3M Foil Tape, Silver, 8 x 10.5", PK25 1345

Foil Tape, Silver, 8 x 10.5", PK25 (Discontinued)

  • Mfr # 1345
  • Zoro # G5811620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1345
Zoro #
G5811620
UPC #
888519284346
Country of Origin
Taiwan, Province of China

Dimensions

Length
10-1/2"
Width
8"
Tape Thickness
4 mil

Details

Item
Foil Tape,Silver,8 x 10.5",PK25
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Embossed Tin-Plated Copper Foil
Tape Tensile Strength
25 lb./in.
Temperature Range
-40 Degrees to 130 Degrees C

Description

Foil Tape,Silver,8 x 10.5 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.