Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foil/Reinforced Tape, 0.125" x 5 yd. 1430

Foil/Reinforced Tape, 0.125" x 5 yd. (Discontinued)

  • Mfr # 1430
  • Zoro # G5809225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1430
Zoro #
G5809225
UPC #
888519264102
Country of Origin
United States

Dimensions

Length
5 yd.
Width
1/8 in
Tape Thickness
5.5 mil

Details

Item
Foil/Reinforced Tape,0.125" x 5 yd.
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
19 lb/in
Temperature Range
-56 Degrees to 300 Degrees F
Maximum Tape Performance Temperature
300°F

Description

Foil/Reinforced Tape,0.125 In. x 5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.