This item is Discontinued.

3M Foil/Reinforced Tape, 2.5" x 60 yd. 1430

Foil/Reinforced Tape, 2.5" x 60 yd. (Discontinued)

  • Mfr # 1430
  • Zoro # G5811027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1430
Zoro #
G5811027
UPC #
888519263945
Country of Origin
United States

Dimensions

Length
60 yd.
Width
2-1/2 in
Tape Thickness
5.5 mil

Details

Item
Foil/Reinforced Tape,2.5" x 60 yd.
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
19 lb/in
Temperature Range
-56 Degrees to 300 Degrees F
Maximum Tape Performance Temperature
300°F

Description

Foil/Reinforced Tape,2.5 In. x 60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.