Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 5ydL, 1inW

  • Mfr # 431

  • Zoro # G4287534


product price: $20.75
/ea

Key Features

Tape Color
Silver
Length
5 yd.
Width
1"
Tape Thickness
3.1 mil
Series
431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431
Zoro #
G4287534
UPC #
888519010839
Country of Origin
United States

Dimensions

Length
5 yd.
Width
1"
Tape Thickness
3.1 mil
Imperial Tape Length
5 yd
Metric Tape Length
4.5 m
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in

Details

Item
Foil Tape
Tape Color
Silver
Series
431
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
-65 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
19 lb/in
Temperature Range
-65 Degrees to 300 Degrees F
Tape Elongation
5 %
Tape Shape
Continuous Roll
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(a), UL 723
Adhesion Strength
41 oz./in.
Brand and Series
3M 431
Specifications Met
ASTM, FAR, MIL, UL Listed
Tape Brand
3M(TM)
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Tape Sub-Type
General Purpose Foil Tape
Tape Type
Foil Tape
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Adhesion to Steel
41 oz/in
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Foil
Tape Resistance Properties
Heat-Resistant, UV-Resistant
Liner Included
No Liner

Description

Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 431, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.