Shop 3M
See all product information
Create Account
Foot Rest
- Mfr # FR330
- Zoro # G823523479
product price:Â
$
92.69
/ea
Key Features
Color
Gray
Product Type
Foot Rest
Overall Width
13 in
Features
2 yr Warranty, Durable, Heavy-Duty Steel Base
Adjustments
Height, Forward/Backward Tilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR330
- Zoro #
- G823523479
- UPC #
- 0021200977169
- Country of Origin
- Taiwan, Province of China
- Color
- Gray
- Product Type
- Foot Rest
- Features
- 2 yr Warranty, Durable, Heavy-Duty Steel Base
- Adjustments
- Height, Forward/Backward Tilt
- Material
- Plastic, Steel
- Item
- Foot Rest
- Shell Material
- Plastic, Steel
- Wire Color
- Gray
- Traction Material
- Plastic, Steel
Dimensions
- Overall Width
- 13 in
- Wire Rope Length
- 18 in
- Overall Height
- 4 in
- Overall Length
- 18 in
- Length
- 18 in
- Fits Chest Size
- 2 yr Warranty, Durable, Heavy-Duty Steel Base
Description
Foot Rest, Color Gray, Features 2 yr Warranty, Durable, Heavy-Duty Steel Base, Material Plastic, Steel, Overall Height 4 in, Overall Length 18 in, Overall Width 13 in, Product Type Foot Rest, Adjustments Height, Forward/Backward Tilt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.