Rotem Natural Rattan Ottoman, Small
- Mfr # 264-14443-ZORO
- Zoro # G123547151
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Metal(Internal Frame?, Fabric "100% Polyester", Foam
Length
20.1 in
Size
Small
Height
16.5 in
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264-14443-ZORO
- Zoro #
- G123547151
- UPC #
- 193271475667
- Country of Origin
- Indonesia
Dimensions
- Length
- 20.1 in
- Size
- Small
- Height
- 16.5 in
- Width
- 20.1 in
Details
- Material
- Natural Rattan(Outer Material), Metal(Internal Frame?, Fabric "100% Polyester", Foam
- Color
- Natural Brown
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Description
The refreshing flair of exotic design is conveyed through the beautifully crafted Rotem ottoman. Made in Indonesia, this bohemian piece consists of a metal frame embellished with sustainably sourced natural rattan. The unique pleated exterior gives superb visual texture and depth at every angle for a vibrant presentation. The Rotem will arrive fully assembled and is fitted with a removable cushion padded with foam and upholstered in soft fabric. A braided rattan band tactfully completes the look, making the Rotem ottoman a cherished addition to any layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.