Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # MVU10-10FK

  • Zoro # G5637536


product price: $226.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU10-10FK
Zoro #
G5637536
UPC #
00054007019862
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
1.03 in
Tongue Width - Wire Connector
0.38 in
Barrel Inside Dia.
0.135 in
Maximum Insulation Outer Diameter
0.25 in
Barrel Length
0.25 in
Tongue Width
0.38 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Seam
Butted
Max. Temp.
221 Degrees F
Wire Range
12 to 10 AWG
Max. Voltage
600 V
Connection Type
Crimp
Connection Material
Copper
Terminal Type
Standard
Terminal Connection
Crimp
Clearance (C)
0.29 in
Solution for
Wireless Network Infrastructure Accessories

Description

Fork Terminal, Insulation Color Yellow, Stud Size #10, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.