Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # MVU10-14FLK

  • Zoro # G5689266


product price: $335.99
/pk 500, $0.67/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU10-14FLK
Zoro #
G5689266
UPC #
00054007021179
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.43 in
Overall Length
1.24 in
Barrel Inside Dia.
0.135 in
Stud Diameter
0.25 in
Maximum Lock Width
0.48 in
Barrel Length
0.25 in
Maximum Insulation Outer Diameter
0.25 in
Tongue Width
0.43 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Seam
Butted
Terminal Connection
Crimp
Connection Material
Copper
Terminal Type
Locking
Wire Range
12 to 10 AWG
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Type
Crimp
Solution for
Wireless Network Infrastructure Accessories
Clearance (C)
0.44 in

Description

Fork Terminal, Insulation Color Yellow, Stud Size 1/4 in, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.24 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.