Shop PICO WIRING ACCESSORIES

Pico Crimp-Heat Shrink Clam Pack Kit - 22-16, 16-14, & 12-10 AWG Butt Connectors & Rings, 25 Pieces

  • Mfr # 0050PT

  • Zoro # G615680991


product price:  $15.79
/ea

Key Features

Insulation Color
Red
Contact Material
Copper
Overall Length
1.25 in
Termination Style
Crimp
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0050PT
Zoro #
G615680991
UPC #
035704101500
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.25 in
Minimum Wire Size
22 AWG
Maximum Wire Size
10 AWG

Details

Item
Wire Terminal Kit
Insulation Color
Red
Contact Material
Copper
Termination Style
Crimp

Description

Handy Re-Sealable and Re-Usable Clam Package. Package has the most commonly used Heat Shrink Terminals and Connectors. Includes 22-16, 16-14 and 12-10 Gauge Butt Connectors and 22-16 and 16-14 Gauge #10 Stud Ring Terminals. Full instructions on package back for stripping, crimping and Heat Shrinking the terminals. A good selection to introduce the Do-It-Yourself individual into the world of Heat Shrink Terminals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.