Fork Terminal, #4 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only, 1000 PK

  • Mfr # MNG18-4FB/SK

  • Zoro # G5712244


product price: $553.99
/pk 1000, $0.55/ea
Free Shipping & Returns

Key Features

Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG18-4FB/SK
Zoro #
G5712244
UPC #
00054007022619
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#4
Tongue Width - Wire Connector
0.25 in
Overall Length
0.84 in
Tongue Width
1/4 in
Barrel Length
44 in
Tongue Thickness
0.03 in

Details

Item
Fork Terminal
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Wire Range
22 to 18 AWG
Terminal Type
Block
Connection Material
Copper
Seam
Brazed
Connection Type
Crimp
Max. Voltage
600 V
RoHS Compliant
Yes
Insulation Material
Nylon
Barrel Style
Insulation Grip
Seam Style
Butted
Insulation Dia
0.145 Inch

Description

Fork Terminals, Contact Material Copper, Insulation Color Red, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #4, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 44 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.84 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.