Fork Terminal, #6 Stud Size, 14 AWG, 1,000 V, Vinyl Insulated, Blue, Crimp Termination Only, 25 PK
Mfr # LFV14-6Q
Zoro # G6122882
product price: $10.15
/pk 25, $0.41/eaKey Features
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFV14-6Q
Zoro #
G6122882
UPC #
00051128600184
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.25 in
Overall Length
0.9 in
Tongue Width
1/4 in
Details
Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Butted
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Copper
Insulation Dia
0.17 Inch
Seam Style
Butted
Description
Fork Terminals, Contact Material Copper, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 14 AWG, Stud Size #6, Termination Style Crimp, Seam Style Butted, Standards CSA File Number LR22190, UL File Number E23438, Barrel Length 0.25 in, Barrel Style Funnel, Compatible Grainger Part Number 1A076, 2FZN3, 4X316, Compatible Manufacturer Model Number TH-440, TH-450, TR-490, Compatible with Product Type Crimp Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.