Zoro Homepage

Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Bare Insulated, Blue, Crimp Termination Only, 1000 PK

  • Mfr # M14-6FBK

  • Zoro # G5595414


product price: $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14-6FBK
Zoro #
G5595414
UPC #
00054007015697
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.65 in
Tongue Width - Wire Connector
0.3 in
Barrel Inside Dia.
0.090 in
Barrel Length
0.25 in
Tongue Thickness
0.03 in
Tongue Width
0.3 in
Stud Diameter
0.138 in

Details

Item
Fork Terminal
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
16 to 14 AWG
Seam
Brazed
Terminal Type
Block
Connection Type
Crimp
Terminal Connection
Crimp
Connection Material
Copper
Max. Temp.
347 Degrees F
Insulation Material
None
Contact Finish
Tin
Seam Style
Brazed
RoHS Compliant
Yes
Special Features
Beveled Mouth Offers Easy Insertion of Wires
Clearance (C)
0.25 in

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #6, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.25 in, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 16 AWG, Overall Length 0.65 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.