Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 1000 PK

  • Mfr # MV14-6FLK

  • Zoro # G5514284


product price: $462.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
31 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV14-6FLK
Zoro #
G5514284
UPC #
00054007139072
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
31 AWG
Stud Size
#6
Overall Length
0.88 in
Tongue Width - Wire Connector
0.25 in
Barrel Inside Dia.
0.09 in
Maximum Lock Width
0.27 in
Barrel Length
0.25 in
Maximum Insulation Outer Diameter
0.17 in
Stud Diameter
0.138 in
Tongue Width
1/4 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
16 to 14 AWG
Connection Material
Copper
Terminal Connection
Crimp
Connection Type
Crimp
Max. Temp.
221 Degrees F
Terminal Type
Locking
Seam
Brazed
Max. Voltage
600 V
Solution for
Wireless Network Infrastructure Accessories
Clearance (C)
0.25 in

Description

Fork Terminal, Insulation Color Blue, Stud Size #6, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 0.88 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.