Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 1000 PK

  • Mfr # MVU18-6FLK

  • Zoro # G5544813


product price: $294.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU18-6FLK
Zoro #
G5544813
UPC #
00054007013600
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.88 in
Tongue Width - Wire Connector
0.25 in
Barrel Inside Dia.
0.07 in
Tongue Width
1/4 in
Barrel Length
0.25 in
Stud Diameter
0.138 in
Maximum Insulation Outer Diameter
0.145 in
Maximum Lock Width
0.27 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
22 to 18 AWG
Terminal Connection
Crimp
Seam
Butted
Connection Material
Copper
Connection Type
Crimp
Max. Temp.
221 Degrees F
Clearance (C)
0.25 in
Solution for
Wireless Network Infrastructure Accessories
Seam Style
Butted

Description

Fork Terminals, Contact Material Copper, Insulation Color Red, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #6, Termination Style Crimp, Seam Style Butted, Standards CSA File Number LR22190, UL File Number E23438, Barrel Length 0.25 in, Barrel Style Funnel, Compatible Grainger Part Number 1A076, 2FZN3, 4X316, Compatible Manufacturer Model Number TH-440, TH-450, TR-490, Compatible with Product Type Crimp Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.