Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, Crimp Termination Only

  • Mfr # MH18-8FLK

  • Zoro # G4146987


product price: $114.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH18-8FLK
Zoro #
G4146987
UPC #
00054007063629
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Overall Length
1 in
Tongue Width - Wire Connector
0.3 in
Barrel Inside Dia.
0.07 in
Tongue Width
0.3 in
Barrel Length
0.25 in
Stud Diameter
0.164 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
221 Degrees F
Terminal Type
Locking
Wire Range
22 to 18 AWG
Max. Voltage
600 V
Connection Material
Copper
Connection Type
Crimp
Seam
Brazed
Terminal Connection
Crimp
Clearance (C)
0.15 in
Seam Style
Brazed

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Material Heat Shrink, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #8, Termination Style Crimp and Heat Shrink, Seam Style Brazed, Standards RoHS 2011/65/EU, Barrel Length 0.25 in, Barrel Style Brazed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Wire Size 22 AWG, Overall Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.