Zoro Homepage

Framed Prvcy Ftr for 24in Widescrn, PK5

  • Mfr # PF240W1F

  • Zoro # G4383132


product price: $1,059.99
/pk 5, $212.00/ea
Free Shipping & Returns

Key Features

Color
Black
Screen Attachment
Hanger Arms and Command® Strips
Filter Type
Framed
Display Diagonal
24 in
Orientation
Landscape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF240W1F
Zoro #
G4383132
UPC #
00051128788349
Country of Origin
United States

Details

Color
Black
Item
Privacy Filter
Screen Attachment
Hanger Arms and Command® Strips
Filter Type
Framed
Display Diagonal
24 in
Orientation
Landscape
Screen Format
Widescreen
Device Type
Monitors
Anti-Reflective
Sunlight Resistant

Description

Privacy Filter, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.